Shop All Porcelain Tile
Msi
Water Color Grigio Bullnose SAMPLE Glazed Porcelain Wall Tile
Mfr # ZOR-PT-TR-0172-SAM
Zoro # G605837787
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0172-SAM
- Zoro # G605837787
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GRIGIO |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
The Grigio porcelain Bullnose tile trim in gray features tranquil hues for enduring elegance. part of a through-body commercial tile line, this bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings. on floors, walls, countertops, and backsplashes, watercolor graphite floor and wall tiles create a clean canvas with endless potential.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (M9900-48-32D)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Satin Nickel Kenner Cabinet Mushroom Knob (3970-SN)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8732)
- DELTANA Flush Pull, Round, 2-1/8" Diameter Lifetime Brass (FP221RCR003)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- MSI Aria Ice Bullnose SAMPLE Polished Porcelain Wall Tile (ZOR-PT-TR-0229-SAM)
- MSI Kaya Calacatta Lucca 12"X24" Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0428)
- MSI Dimensions Glacier Sample Glazed Porcelain Floor And Wall Tile (ZOR-PT-0694-SAM)
- MSI Cordova Avorio Sample 3D Matte Porcelain Paver Tile (ZOR-PT-SAM-0756)
- MSI Water Color Graphite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0353)
- MSI Savoy Azula 3 In. X 24 In. Matte Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0143)
- Msi Porcelain Tile