Shop All Porcelain Tile
Msi
Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK
Mfr # ZOR-PT-TR-0172
Zoro # G104414748
product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Width 4
- Thickness 5
- Size 4x25
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0172
- Zoro # G104414748
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 25 |
Width | 4 |
Size | 4x25 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | GRIGIO |
Tile Use | Wall |
Finish | Matte |
Weight | 31.32 |
Package qty | 12 |
Coverage Area | 12 Sq. ft |
Description
The Grigio 24 in. x 3.5 in. porcelain Bullnose tile trim in gray features tranquil hues for enduring elegance. part of a through-body commercial tile line, this bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings. on floors, walls, countertops, and backsplashes, watercolor graphite floor and wall tiles create a clean canvas with endless potential.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 4inch 102 mm Full Mortise Butt Hinge, Brass (822BB)
- VON DUPRIN Latch 050492 (050492)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" Zinc Plated Steel Screw Hooks 10PK (52396)
- PRIME-LINE Bronze Diecast Tee Crank Handle, Truth Single Pack (TH 22134)
- MSI Water Color Grigio Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0172-SAM)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- MSI Regallo Calacatta isla SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0234-SAM)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- MSI Kaya Calacatta Venato 24X48 Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0434)
- MSI Concerto Grigio SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0398-SAM)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- Msi Tile