Shop All Porcelain Tile
Msi
Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0358
Zoro # G704415572
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25
- Width 23.88
- Thickness 12
- Size 23.88x2.25
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0358
- Zoro # G704415572
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 2.25 |
Width | 23.88 |
Size | 23.88x2.25 |
Height | 12 |
Details
Thickness | 12 |
Material | Porcelain |
Color | GRIGIO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 39.72 |
Package qty | 6 |
Coverage Area | 12 Sq. ft |
Description
Enhance your home interior with this Water Color Grigio floor and wall tile. great for bathroom floors, walls and backsplashes, it features a grade-1 rating. it offers frost resistance for indoor, outdoor, commercial and residential use. the matte gray stone look creates charm in any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- STRYBUC 8 ft Vinyl Glazing Bead White, sold by the foot (65-318W-8)
- DELTANA Roller Catch Surface Mounted Bright Brass (RCS338U3)
- EBERHARD MANUFACTURING CO 3 Pt. Rod Lock W/48" Rods (EMC 5647 ZN)
- MSI Water Color Graphite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0353)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- MSI Whitehill Beckleywood 9''x48'' Matte Porcelain Wood Look Floor & Wall Tile, 4PK (ZOR-PT-0782)
- MSI Havenwood Dove 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0312)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- MSI Praia Crema SAMPLE Glazed Porcelain Pool Coping (ZOR-LSC-0078-SAM)
- Msi Porcelain Tile