Shop All Porcelain Tile
Msi
Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK
Mfr # ZOR-PT-0354
Zoro # G904415235
product price: $30.79
/pk 6, $5.13/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 2.25
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0354
- Zoro # G904415235
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 2.25 |
Details
Thickness | 2.25 |
Material | Porcelain |
Color | BIANCO |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 39.72 |
Package qty | 6 |
Coverage Area | 12 Sq. ft |
Description
This Water Color Bianco glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its matte white stone with a pressed edge and low sheen. it can be used inside or outdoors and the glazed smooth surface is impervious to moisture and it's frostesistant. this tile is grade 1 for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (5300.031.EFLS)
- DON-JO 2-5/8" x 12" Adams Rite Blank Latch Protector for Outswing Doors (LP312PDU)
- BLUM 60 Degree Self-closing Screw On Bi-fold Hinge (79T8500.10)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077853CH)
- MSI Water Color Graphite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0353)
- MSI Water Color Grigio 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0358)
- MSI Water Color Grigio SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0358-SAM)
- MSI Cordova Lablanca 24'' X 48'' 3D Matte Porcelain Paver Tile (ZOR-PT-0755)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- MSI Soreno Grigio 13 In X 24 In Matte Porcelain Eased Edged Pool Coping, 2PK (ZOR-LSC-0172)
- MSI Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0101-SAM)
- Msi Porcelain Tile