Shop All Porcelain Tile
Msi
Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK
Mfr # ZOR-LSC-0115
Zoro # G604947159
original price:
$59.95
34% off
new price: $38.99
/pk 2, $19.50/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1.75
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0115
- Zoro # G604947159
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | VULKON NERO |
Finish | Matte |
Weight | 73 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI’s Vulkon Nero 24 in. x 24 in. Premium Paver features deep charcoal and black tones for an unmistakably bold look Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and sta resistant, and they don’t require sealing offers high slip-resistance—and even hot climates this innovative paver stays bare-foot comfortablein. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MANUFACTURING Single Jack Chain #12 (7221)
- AMERIMAX HOME PRODUCTS 29040 7 in. Gutter Spike, 250PK (58047)
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- MSI Legions Midnight Montage 24 In. X 24 In. Matte Porcelain Paver Tile, 2PK (ZOR-LSC-0043)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- MSI Kaya Onda Gray SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0235-SAM)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Veneto White SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0493-SAM)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0478-SAM)
- Msi Tile