Shop All Porcelain Tile
This Product is Discontinued
Msi
Vulkon Grey SAMPLE Glazed Porcelain Pool Coping (Discontinued)
Mfr # ZOR-LSC-0012-SAM
Zoro # G105837270
This Product is Discontinued
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0012-SAM
- Zoro # G105837270
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | Vulkon Grey |
Finish | Matte |
Weight | 2.9 |
Application | Pool |
Package qty | 1 Sample |
Description
MSI’s Vulkon Grey Pool Coping features a medium grey tone for a naturally elegant look that gives your project instant character. These made in Italy porcelain copings are the perfect choice to finish off any number of Premium Paver projects, such as pool edges, dividing walls, and steps. Durable, easy to clean, and low maintenance, with this coping you won’t sacrifice luxury for practicality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.