Shop All Glass Tile
Msi
Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0198-SAM
Zoro # G405837925
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Volcanic Luxe
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0198-SAM
- Zoro # G405837925
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Volcanic Luxe |
Material | Glass |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Easily install these MSI Volcanic Luxe Interlocking mosaic wall tiles in your home to add an alluring style. they are arranged on a .7 in. x . mesh sheet so that installation is not complicated at all. use these tiles for interior projects like kitchen backsplashes, bathrooms or even in commercial spaces. the tiles are sleek with shades of white and gray frosted and glossy glass complemented by random silver brushed metal strips. the distinct pattern will stand out anywhere you place them as the perfect statement on a wall or an accent strip to complete the tile install of your dreams.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller & Bracket Pocket Door (N 7410)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- MSI Vague Blue Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0485-SAM)
- MSI Chilcott Treasure SAMPLE Glass Wall Tile (ZOR-MD-T-0111-SAM)
- MSI Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0129-SAM)
- MSI Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0206-SAM)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Taos Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0132-SAM)
- Msi Glass Tile