Shop All Glass Tile
Msi
Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0285-SAM
Zoro # G205838481
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0285-SAM
- Zoro # G205838481
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Verde |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
The MSI’s Verde Subway green glass mesh-mounted mosaic wall tile adds a crisp and modern look to almost any space. the contemporary-style subway tiles in mesh-mount is made of cool green crystallized glass. the tile is frost resistant and suitable for outdoor tile wall applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 10, PK2 (JB-10)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- MONROE PMP Fold Pull Handle, Unthr. Holes (PH-0299)
- MSI Night Sky Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0313-SAM)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- MSI Malta Cliffs SAMPLE Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0308-SAM)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- MSI Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0421-SAM)
- MSI Driftwood Picket 9.84In. X 14.13 In. Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0287)
- ANDOVA TILES Vision 3 in. W x 12 in. L Beveled Glass Subway Wall Tile (SAM-ANDVIS596)
- Msi Tile