Shop All Natural Stone Tile
Msi
Vera Anne Pattern 11.81 In. X 11.81 In. X 10Mm Polished Mosaic Marble Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0536
Zoro # G505849200
product price: $277.99
/pk 10, $27.80/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17
- Width 13.39
- Thickness 5
- Material Marble
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0536
- Zoro # G505849200
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.17 |
Width | 13.39 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | White-Cool |
Finish | Polished |
Weight | 48.50 |
Application | Floor |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
With the Vera Anne Pattern Polished Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive tile 11.81 in. x 11.81 in. mesh sheet that makes installation a much easier process. Constructed from durable, frost-resistant marble material, this tile is suitable for installation on walls and countertops. The attractive combination of White, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (NDTS-2)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Satin Nickel (FP222U15)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0022-SAM)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- MSI Montauk Black 4 In. X 12 In. Gauged Slate Floor And Wall Tile, 15PK (ZOR-NS-0019)
- MSI Gray Oak Split Face Ledger Corner 6 in. X 18 in. Marble Wall Tile, 6PK (ZOR-PNL-0116)
- MSI Arctic White Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0051-SAM)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- ASPECT Aspect Stone 6X24 Charcoal Slate Backspl (A9082)
- Msi Tile