Shop All Porcelain Tile
Msi
Veneto White SAMPLE Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0493-SAM
Zoro # G505837757
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0493-SAM
- Zoro # G505837757
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | WHITE |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Update your decor with the Veneto White mesh mounted floor and wall tile perfect for your next installation or renovation project to incorporate an updated look to your dream space. this tile features chips on a mesh mounted sheet that brings the look of natural vein cut travertine in soft white tone, in an easy care porcelain tile. designed for floor, wall, and countertop use, this mosaic offers water absorption of less than and a moderate variation in tone to create a stylish complement for a wide variety of designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Full Size Interchangeable Core C Keyway Satin Chrome Finish (23030C626)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in (3HPC6)
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container (CAN-35W)
- LCN 2031-H RH AL Concealed-in-Door Closers (2031-H RH 689)
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- MSI Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0693)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- MSI Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0130-SAM)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Eden Calacatta 2 In X 2 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0634)
- Msi Tile