Shop All Porcelain Tile
Msi
Veneto White SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0492-SAM
Zoro # G305837797
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0492-SAM
- Zoro # G305837797
- Country of Origin Turkey
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | WHITE |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s Vento White matte porcelain floor and wall tile is a vein-cut travertine-look tile featuring gorgeous warm beiges, hints of creams, and grays for contemporary style. this large format porcelain tile has a matte finish for added elegance and it’s impressively durable and low-maintenance. classic yet on-trend, vento white is a top choice among homeowners and builders who appreciate its design versatility. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 29040 7 in. Gutter Spike, 250PK (58047)
- DANCO ASST O-RINGS PK/200 (34443)
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft (1575)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP735096195)
- MSI Monza Marbello SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0573-SAM)
- MSI Bernini Camo SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0297-SAM)
- MSI True Bluestone Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0643-SAM)
- MSI Tuscany Porcelain SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0122-SAM)
- MSI Onyx Sand SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0600-SAM)
- MSI Braxton Saddle 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0368)
- MSI Hexley Marbello 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0613)
- Msi Tile