Shop All Glass Tile
Msi
Venetian Cafe SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0204-SAM
Zoro # G205838184
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
Limit 3 per order
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Venetian Cafe
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0204-SAM
- Zoro # G205838184
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Venetian Cafe |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Strike up a new scene with this Venetian Cafe glass mosaic tile. they will make a great backsplash in your kitchen or on the shower wall and even as an accent panel on the countertop surface. these tiles are high-sheen, smooth-finished and measure a seemingly random mix of crackled glass bricks forms this mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. these tiles can be used indoors or even outdoors on a fireplace facade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-14-RH-DU SETS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 609)
- MSI Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0204)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0417)
- MSI Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile (ZOR-MD-0392-SAM)
- ANDOVA TILES SAMPLE-Ornate 1 in. x 9 in. Glass 3D Look Mosaic Wall Tile (SAM-ANDORN995)
- Msi Tile