Shop All Glass Tile
Msi
Venetian Cafe 12 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0204
Zoro # G304415033
product price: $234.99
/pk 10, $23.50/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Width 13.25
- Thickness 4.375
- Size 13.25x14.5
- Color Venetian Cafe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0204
- Zoro # G304415033
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.5 |
Width | 13.25 |
Size | 13.25x14.5 |
Details
Thickness | 4.375 |
Color | Venetian Cafe |
Tile Use | Walls |
Material | Glass |
Finish | Smooth |
Weight | 35 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Strike up a new scene with this Venetian Cafe glass mosaic tile. they will make a great backsplash in your kitchen or on the shower wall and even as an accent panel on the countertop surface. these tiles are high-sheen, smooth-finished and measure 12 in. x 12 in. a seemingly random mix of 1 in. x 4 in. crackled glass bricks forms this mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. these tiles can be used indoors or even outdoors on a fireplace facade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-913)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- HAMPTON PRODUCTS Hampton 4-7/8 in. H X 3 in. W X 1/8 in. D Black Steel Inside L Corner Brace (01-3405-120)
- MSI Venetian Cafe SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0204-SAM)
- MSI Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0206-SAM)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Grigio Lagoon Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0279-SAM)
- MSI Harlow Interlocking SAMPLE Glass Stone Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0189-SAM)
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- Msi Glass Tile