Shop All Glass Tile
Msi
Vague Blue Hexagon 10.51 In. X 12.13 In. Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0527
Zoro # G805849207
product price: $295.99
/pk 10, $29.60/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.25
- Width 13.25
- Thickness 5
- Color Blue
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0527
- Zoro # G805849207
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.25 |
Width | 13.25 |
Details
Thickness | 5 |
Color | Blue |
Material | Glass |
Finish | Glossy |
Weight | 31.20 |
Package qty | 10 |
Coverage Area | 8.9 Sq. ft |
Description
Vague Blue Hexagon Tile features a blue color accents for a refined aesthetic. This mosaic tile is also easy to install and delivers a professional appearance. Use it as a kitchen backsplash, on an accent wall, in the bathroom, entryway and many other rooms to make a lasting impression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Black (DSW325U19)
- YALE Lever Lockset, Mechanical, Classroom (S-PB5308LN x 626)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Stainless Steel, 6PK (ED03-6)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Ayres Blend SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0115-SAM)
- MSI Whistler Ice Interlocking 11.81 In. X 12 In. X 8Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0156)
- MSI Harlow Chevron 11.55 In X 12.48 In. Glass Mosaic Wall Tile, 10PK (ZOR-MD-0417)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- APOLLO TILE Skosh 11.6inx11.6in Glossy Russet Brown Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK (APLNB88BR614A)
- Msi Glass Tile