Shop All Ceramic Tile
Msi
Urbanslat White Sample Matte Ceramic Wall Tile
Mfr # ZOR-PT-0722-SAM
Zoro # G010036836
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 4 in
- Thickness 0.43 in
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0722-SAM
- Zoro # G010036836
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.43 in |
Color | White-Cool |
Material | Ceramic |
Shape | Rectangle |
Finish | Matte |
Weight | 2.9 lbs |
Application | Wall |
Description
Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white to warm honey blonde, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A5)
- PHIFER Aluminum Vent Insect Screening, 8 x 100', Charcoal (3001609)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 8, Square, Single Sided, Flat Black (BARN-SQ1 FBL)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- MSI Arabescato Venato 10 x 11.6 Peel and Stick Marble Mosaic Floor And Wall Tile, 20PK (ZOR-MD-0586)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Portico Pearl Handcrafted SAMPLE Glossy Ceramic Wall Tile (ZOR-MD-0237-SAM)
- MSI Urbano Warm Concrete Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0185-SAM)
- MSI Almond Glossy SAMPLE Ceramic Bull Nose Tile Trim In Beige (ZOR-PT-TR-0111-SAM)
- Msi Tile