Shop All Ceramic Tile
Msi
Urbanslat Natural Sample Matte Ceramic Wall Tile
Mfr # ZOR-PT-0721-SAM
Zoro # G110036835
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 4 in
- Thickness 0.43 in
- Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0721-SAM
- Zoro # G110036835
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.43 in |
Material | Ceramic |
Shape | Rectangle |
Color | Beige |
Finish | Matte |
Weight | 2.9 lbs |
Application | Wall |
Description
Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white to warm honey blonde, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 10 7/8"W x 10 7/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML10X10AC)
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft (1575)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 5.3mm ID, PK100 (ZUSAH2.4X5.3)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8401RH154916)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- MSI Antique 3 In. X 6 In. Glossy Ceramic Handcrafted Beige Handmade Subway Tile, 8PK (ZOR-MD-T-0117)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- MSI Gridscale Concrete 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0306)
- MSI Stella Rhino 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0727)
- MSI Greecian White 8 W x 8 Polished Marble Mosaic Floor and Wall Tile, 6PK (ZOR-NS-0105)
- Msi Ceramic Tile