Shop All Ceramic Tile
Msi
Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK
Mfr # ZOR-PT-0721
Zoro # G510036817
Free Shipping & Returns
$76.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in
- Width 16 in
- Thickness 0.43 in
- Size 16 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0721
- Zoro # G510036817
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 48 in |
Width | 16 in |
Size | 16 in x 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.43 in |
Material | Ceramic |
Shape | Rectangle |
Color | Beige |
Finish | Matte |
Weight | 19.65 lbs |
Application | Wall |
Description
Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek 16in. x 48in. ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white to warm honey blonde, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Green Pk (415)
- LCN Aluminum Magnet SEM7850 (SEM7850AL)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Passage Black (SDPA325U19)
- MIDWEST FASTENER 3/8" x .026" x 1-1/4" Steel Compression Springs 1 12PK (18669)
- MSI Urbanslat Natural Sample Matte Ceramic Wall Tile (ZOR-PT-0721-SAM)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Azula Sazi 10.94 x 13.74 Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0570)
- MSI Bianco Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0449-SAM)
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- FASADE Fasade 18in x 24in Rain Batique Cream Backsplash Panel 5pk (PB7532)
- Msi Ceramic Tile