Shop All Ceramic Tile
Msi
Urbanslat Blonde Sample Matte Ceramic Wall Tile
Mfr # ZOR-PT-0720-SAM
Zoro # G710036822
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 4 in
- Thickness 0.43 in
- Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0720-SAM
- Zoro # G710036822
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.43 in |
Material | Ceramic |
Shape | Rectangle |
Color | Blonde |
Finish | Matte |
Weight | 2.9 lbs |
Application | Wall |
Description
Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white to warm honey blonde, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Facemount Overhead Door Seal, 12 Ft (197NA-12)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 100, (BK2X2-011)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0118-SAM)
- MSI Urbano Crema 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0521)
- MSI White Vena 12 In. X 12 In. Glazed Ceramic Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0178)
- MSI Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0709)
- MSI Balboa Amber 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK (ZOR-PT-0377)
- MSI White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK (ZOR-PT-0362)
- Msi Tile