Shop All Ceramic Tile
Msi
Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK
Mfr # ZOR-PT-0720
Zoro # G610036823
product price: $74.09
/pk 3, $24.70/ea
Not eligible for select promotions
$74.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 16 in
- Thickness 0.43 in
- Size 16 in x 48 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0720
- Zoro # G610036823
- Country of Origin Spain
- Category Ceramic Tile
Dimensions
Length | 48 in |
Width | 16 in |
Size | 16 in x 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.43 in |
Material | Ceramic |
Shape | Rectangle |
Color | Blonde |
Finish | Matte |
Weight | 19.65 lbs |
Application | Wall |
Description
Achieve refinement in your space with UrbanSlat Wall Tiles, featuring sleek 16in. x 48in. ceramic tiles designed to transform your interior with ease. These large format tiles offer a diverse palette of neutral tones, ranging from milky white to warm honey blonde, adorned with a striking fluted wood appearance. Minimal grout lines ensure a seamless finish, simplifying installation for kitchen backsplashes, bathroom shower surrounds, and a range of vertical surfaces in both residential and commercial settings. With a sophisticated matte finish, these ceramic wall tiles combine aesthetics and functionality seamlessly. Redefine your space and explore the art of ceramic tile installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed Hardboard Solid Core Flush Slab Door (3068FSCPHB)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BNYLD36)
- COMPONENT HARDWARE Polished CP Walk-In Cooler Door Latch Bo (W19-Y001)
- SCHLAGE ELECTRONICS 1001CP PRIMUS LEVEL ONE KEY BLANKS (35-157 1001CP)
- MSI Urbanslat Blonde Sample Matte Ceramic Wall Tile (ZOR-PT-0720-SAM)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MSI Gridscale Graphite 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0309)
- MSI Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0195-SAM)
- MSI Urbanslat Natural 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0721)
- MSI Metro White 4in. x 16in. Glossy Ceramic Subway Wall tile, 25PK (ZOR-PT-0719)
- MSI Charisma White SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0278-SAM)
- Msi Tile