Shop All Ceramic Tile
Msi
Urbano Warm Concrete SAMPLE Glossy Ceramic Gray Subway Tile
Mfr # ZOR-PT-0525-SAM
Zoro # G805838249
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0525-SAM
- Zoro # G805838249
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | WARM CONCRETE |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s city lights Warm glossy ceramic wall tile is at once traditional and contemporary. this lovely taupe tile has a luxury hand-crafted look and feel that's rich with character. whether installed horizontally, vertically, or in a herringbone pattern for a touch of the unexpected city lights warm gives your walls, backsplash, shower surrounds, and fireplace facades a fresh updated aesthetic. durable, easy to clean, and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Grab Catch, Pull-to-Open, Roller (592.26D)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-14A)
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes (1WAB1)
- MSI Urbano Ink 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0155)
- MSI Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0529)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- MSI Urbano Crema Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0187)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- MSI Arabescato Venato 10 x 11.6 Peel and Stick Marble Mosaic Floor And Wall Tile, 20PK (ZOR-MD-0586)
- Msi Tile