Shop All Ceramic Tile
Msi
Urbano Warm Concrete Bullnose SAMPLE Glossy Ceramic Wall Tile
Mfr # ZOR-PT-TR-0185-SAM
Zoro # G805837891
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0185-SAM
- Zoro # G805837891
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | WARM CONCRETE |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Urbano Warm Concrete glossy Bullnose tile features a handsome black tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its white color and classic shape, this bullnose coordinates perfectly with citylights glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights glossy gives your space timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with friction brake, CFA.97-ERS-SH-10 (CFA-ERS)
- ELMDOR Dry Wall Access Door, 20x20, Prime Coat W/ Screwdriver Lock (DW20X20PC-SDL)
- ZORO APPROVED SUPPLIER Century Spring C-740 .63 in. OD Compression Spring - 2 Pack (682252)
- SUGATSUNE Load Rated Hook, 304 SS, 1-19/32 In, PK5 (4CRX6)
- MSI Urbano Warm Concrete Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0185)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- MSI Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0273)
- MSI Whisper White Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0162-SAM)
- MSI Napa Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0323)
- MSI Renzo Sky SAMPLE Glossy Ceramic Blue Wall Tile (ZOR-PT-0111-SAM)
- Msi Ceramic Tile