Shop All Ceramic Tile
Msi
Urbano Warm Concrete Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK
Mfr # ZOR-PT-TR-0185
Zoro # G404415582
product price: $96.49
/pk 12, $8.04/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2
- Width 4.01
- Thickness 4.33
- Tile Use Wall
- Size 4.01x12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0185
- Zoro # G404415582
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12.2 |
Width | 4.01 |
Size | 4.01x12.2 |
Height | 4.33 |
Details
Thickness | 4.33 |
Color | WARM CONCRETE |
Tile Use | Wall |
Material | Ceramic |
Finish | Glossy |
Weight | 10.56 |
Package qty | 12 |
Coverage Area | 12 Sq. ft |
Description
MSI’s Urbano Warm Concrete glossy 4 in. x 12 in. Bullnose tile features a handsome black tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its white color and classic shape, this bullnose coordinates perfectly with citylights glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights glossy gives your space timeless appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- SOUTHCO-ALBANY DIV Pawl Zinc Plated (S E3-0-453-09)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BFPxTPN x690)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Urbano Warm Concrete Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0185-SAM)
- MSI Adella Viso Gris SAMPLE Glazed Ceramic Wall Tile (ZOR-PT-0553-SAM)
- MSI Napa Gray 12 In. X 12 In. Glazed Ceramic Floor And Wall Tile, 11PK (ZOR-PT-0460)
- MSI Napa Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0507-SAM)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- Msi Tile