Shop All Ceramic Tile
Msi
Urbano Warm Concrete 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile
Mfr # ZOR-PT-0523-SAM
Zoro # G305838466
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0523-SAM
- Zoro # G305838466
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | WARM CONCRETE 3D |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s Urbano Warm D Mix glossy ceramic wall tile is at once traditional and contemporary. this lovely taupe tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected city lights warm d gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 159 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A159X250)
- YALE Pull Plate, 7100/2100/1800 Series (217-SB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000BL (LL1S12X06000BL)
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia (MX3870)
- MSI Urbano Ink 3D Mix SAMPLE Glossy Ceramic Black Textured Subway Tile (ZOR-PT-0527-SAM)
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI Urbanslat White Sample Matte Ceramic Wall Tile (ZOR-PT-0722-SAM)
- MSI Bay Blue 5/8 In. X 6 In. Glossy Ceramic Quarter Round Molding Tile Trim, 20PK (ZOR-MD-TR-0151)
- MSI Urbano Dusk 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0512)
- MSI Urbano Warm Concrete SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-PT-0525-SAM)
- Msi Tile