Shop All Ceramic Tile
Msi
Urbano Pure SAMPLE Glossy Ceramic White Subway Tile
Mfr # ZOR-PT-0154-SAM
Zoro # G205838412
original price:
$3.19
9% off
new price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0154-SAM
- Zoro # G205838412
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | PURE |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s Urbano Pure glossy ceramic wall tile is at once traditional and contemporary. this pure white tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected city lights pure gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flush Offset Satin S/S Hydraulic Door Cl (W94-1010)
- STRYBUC SCREEN CORNER RH WHITE (90-1128RHW)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- PRIMELINE TOOLS 48 in., White Aluminum, Sliding Door Security Bar Lock (Single Pack) (S 4220)
- MSI Urbano Crema 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0521)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- MSI Urbano Warm Concrete SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-PT-0525-SAM)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI Gridscale Concrete 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0306)
- MSI Renzo Jade Pickett 2.5 In. X 13 In. Glossy Ceramic Green Wall Tile, 62PK (ZOR-PT-0110)
- Msi Tile