Shop All Ceramic Tile
Msi
Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK
Mfr # ZOR-PT-0524
Zoro # G704414254
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.77
- Width 4.92
- Thickness 7.83
- Tile Use Walls
- Size 4.92x11.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0524
- Zoro # G704414254
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 11.77 |
Width | 4.92 |
Size | 4.92x11.77 |
Height | 7.83 |
Details
Thickness | 7.83 |
Color | PURE 3D |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 27 |
Package qty | 30 |
Coverage Area | 9.69 Sq. ft |
Description
MSI’s Urbano Pure 3D Mix 4 in. x 12 in. glossy ceramic wall tile is at once traditional and contemporary. this snowy-white tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected citylights pure 3d gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated aesthetic. durable, easy to clean and low maintenance, this large format subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL12X24AS-02)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Matte Black Hinges (2468pri8401LH10B714)
- MSI Urbano Ink 3D Mix SAMPLE Glossy Ceramic Black Textured Subway Tile (ZOR-PT-0527-SAM)
- MSI Urbano Warm Concrete 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile (ZOR-PT-0523-SAM)
- MSI Urbano Crema 3D Mix SAMPLE Glossy Glazed Ceramic White Textured Subway Tile (ZOR-PT-0522-SAM)
- MSI Urbano Graphite 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0529)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Napa Gray 12 In. X 12 In. Glazed Ceramic Floor And Wall Tile, 11PK (ZOR-PT-0460)
- MSI Portico Pearl Herringbone 11.3 In. X 12.56 In. X 8 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0242)
- Msi Tile