Shop All Ceramic Tile
Msi
Urbano Crema 3D Mix SAMPLE Glossy Glazed Ceramic White Textured Subway Tile
Mfr # ZOR-PT-0522-SAM
Zoro # G105838444
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0522-SAM
- Zoro # G105838444
- Country of Origin Portugal
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | CREMA 3D |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s Urbano Crema D Mix glossy ceramic wall tile is at once traditional and contemporary. this warmly light hued tile features a medley of sought-after designs and patterns that are rich with character. whether installed horizontally, vertically or in a herringbone pattern for a touch of the unexpected city lights crema d mix gives your walls, backsplash, shower surrounds and fireplace facades a fresh updated look and stylish detail. durable, easy to clean and low maintenance, this large format ceramic subway tile is suitable for residential and commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPAR 10 In. to 14 In. Brass Wire Plate Hanger (23-1310)
- EKENA MILLWORK 4"H x 4"P x 5 5/8"F Cole Crown Moulding Inside Corner (MIC04X04CO)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 625)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32" (RSS-30/M)
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- MSI Urbano Ink 3D Mix SAMPLE Glossy Ceramic Black Textured Subway Tile (ZOR-PT-0527-SAM)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI Urbano Navy 3D Mix 4 In. X 12 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-TR-0203)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- MSI Praia Crema SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0473-SAM)
- ANDOVA TILES SAMPLE-Modstate 3 in. x 12 in. Ceramic Singular Subway Tile (SAM-ANDMODS908)
- Msi Tile