Shop All Glass Tile
Msi
Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0454-SAM
Zoro # G405837642
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0454-SAM
- Zoro # G405837642
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Urban Tapestry |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
For your kitchen backsplash, bathroom shower, or accent wall, look to this Urban Tapestry mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with a gray-hued hexagon pattern creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-121)
- KIPP Quarter-Turn Lock Spindle, H=18, 5, Zinc (K0525.1183)
- TOUGH GUY Access Door, Insulated, Alum, 12x12In (2VE90)
- PRIME-LINE Scrn Frm Kit 48X48 Mill (PL7804)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- MSI Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0129-SAM)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Harlow Cube SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0418-SAM)
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS244)
- Msi Glass Tile