Shop All Glass Tile
Msi
Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0454
Zoro # G604414934
product price: $267.99
/pk 15, $17.87/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.25
- Width 13.25
- Thickness 5.25
- Size 13.25x14.25
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0454
- Zoro # G604414934
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.25 |
Width | 13.25 |
Size | 13.25x14.25 |
Details
Thickness | 5.25 |
Color | Urban Tapestry |
Tile Use | Floor&Wall |
Material | Glass |
Finish | Smooth |
Weight | 45 |
Package qty | 15 |
Coverage Area | 14.7 Sq. ft |
Description
For your kitchen backsplash, bathroom shower, or accent wall, look to this Urban Tapestry mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with a gray-hued hexagon pattern creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF025065)
- HAGER Satin Brass Hinge RC174144.BX (29698)
- PRECISION LOCK PRECISIONMOUNT Door Catch (PRECISIONMOUNT)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- MSI Urban Tapestry Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0454-SAM)
- MSI Sandhills Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0129-SAM)
- MSI Stonella Hexagon 11.02 In. X 12.76 In. X 6Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0274)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Modello Grigio Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0147-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- ANDOVA TILES SAMPLE Terrain 2 x 2 Glass Honeycomb Mosaic Wall Floor Tile (SAM-ANDTER261)
- Msi Glass Tile