Shop All Glass Tile
Msi
Urban Loft Interlocking 12 In. X 12 In. X 4 Mm Glass Stone And Metal Mesh-Mounted Mosaic Tile, 20PK
Mfr # ZOR-MD-0457
Zoro # G504414928
product price: $267.99
/pk 20, $13.40/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Width 13.25
- Thickness 5.25
- Size 13.25x13.5
- Color Urban Loft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0457
- Zoro # G504414928
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 13.5 |
Width | 13.25 |
Size | 13.25x13.5 |
Details
Thickness | 5.25 |
Color | Urban Loft |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 30 |
Package qty | 20 |
Coverage Area | 20 Sq. ft |
Description
With its mixed finish and sheen, this Urban Loft Interlocking 12 in. x 12 in. x 4 mm glass stone and metal mesh-mounted mosaic tile is the perfect addition to your indoor or outdoor decor. each tile is grade 1, ideal for walls or countertop use. comes in 20-pieces per case at 20 sq. ft. per piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-406)
- CODEL DOORS 28"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 7-1/4" LH Prehung Door (2468pri8433GLLH10B714)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- MSI Urban Loft Interlocking SAMPLE Glass Stone And Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0457-SAM)
- MSI Pixie Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0375-SAM)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Lucid Sky Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0206-SAM)
- MSI Stonella Penny Round 12 in. x 12 in. Glossy Glass Mesh-Mounted Mosaic Tile, 15 sq ft, 15PK (ZOR-MD-0558)
- ANDOVA TILES ANDOVA TILES BLEUM 3" x 3" Beveled Glass Novelty Mosaic Tile (ANDBLE279)
- Msi Tile