Shop All Bathroom Sinks
Msi
Undermount Porcelain Ceramic Bathroom Sink Bisque Oval
Mfr # ZOR-PNL-0129
Zoro # G504947051
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Sink
- Color Beige
- Overall Length 19.5
- Overall Width 16
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0129
- Zoro # G504947051
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19.5 |
Overall Width | 16 |
Overall Height | 8 |
Bowl Size | 16x19.5 |
Details
Body Material | Sink |
Color | Beige |
Weight | 12 |
Application | Floor & Wall |
Thickness | 8 |
Finish | Porcelain |
Description
This white oval Porcelain ceramic under-mount sink is made from true vitreous chain which is triple glazed and triple fired to ensure your sink is durable and strongin. Our bisque color is a beige hue that contas a yellow ttin. Under-mountg a bathroom sink creates a sleek look and allows for more space on your countertopin. The overall dimensions for the under-mount sink are 19-1/2 in. x 16 in. x 8 in. and require a 24 in. mimum cabet size. This easy-to-clean sink combes the sleek look of an integrated bas with a timeless design that suits both traditional and modern bathroom decors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- MSI White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0003)
- MSI Rectangle Undermount Porcelain Ceramic Bathroom Sink In White (ZOR-SIN-PT-0004)
- MSI Undermount Porcelain Ceramic Bathroom Sink In White Oval (ZOR-SIN-PT-0002)
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink (ZOR-SIN-PT-0001)
- MSI White Overmount Rectangular 24" X 17" Above Counter Porcelain Vanity Vessel Sink (ZOR-SIN-PT-0005)
- NANTUCKET SINKS 15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White (GB-15x12-W)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-1-0)
- Msi Bathroom Sinks