Shop All Natural Stone Tile
Msi
Tuscany Walnut SAMPLE Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0063-SAM
Zoro # G505838419
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Tuscany Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0063-SAM
- Zoro # G505838419
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Tuscany Walnut |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MSI’s Tuscany Walnut Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of tan that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK 2-1/2"" SHKL LAM (1DLJ)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- LCN Head and Long Tube Assembly, 14-1/4 in. L (4040XP-3048L DKBRZ)
- RANDALL 3' x 6" Wide x 1/2" High Black Corrugated Threshold (3 FT A-80-BLK)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- MSI Golden Honey Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0055-SAM)
- MSI Sunset Silver Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0132)
- MSI Rockmount Glacial Gray Ledger Panel SAMPLE Spliface Natural Marble Wall Tile (ZOR-PNL-0115-SAM)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0101)
- MSI Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile (ZOR-NS-0089-SAM)
- MSI Bianco Dolomite Crema Dotty SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0249-SAM)
- Msi Natural Stone Tile