Shop All Natural Stone Tile
Msi
Tuscany Walnut 12 in. X 24 in. Brushed Travertine Pool Coping
Mfr # ZOR-LSC-0094
Zoro # G404947205
original price:
$33.49
7% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Width 30
- Thickness 18
- Size 30x30
- Material Travertine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0094
- Zoro # G404947205
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 30 |
Width | 30 |
Size | 30x30 |
Height | 18 |
Details
Thickness | 18 |
Material | Travertine |
Color | Tuscany Brown |
Finish | Honed |
Weight | 48.6 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
MSI Tuscany Walnut 12 in. x 24 in. Brushed Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or doors. Ideal for poolside’s or step treads, these are durable and have various shades of tan that create a subtle visual interest With a bullnose on one long side, the tile provides various stall options that blend seamlessly to create a perfect settings NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Flangeless Plugs-FLP-260-1.024-0.945-1.000-SILICONE-RUSTY, 100PK (353624)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (304.32D 36)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- MSI Arctic Golden Split Face Ledger Corner SAMPLE Quartzite Wall Tile (ZOR-PNL-0124-SAM)
- MSI Marquina Nero Splitface Ledger Panel SAMPLE Marble Wall Tile (ZOR-PNL-0040-SAM)
- MSI Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0088)
- MSI Multi Classic SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0012-SAM)
- ACP ASPECT Wall Tile, Natural Stone, Gray/Medley Slate (A9081)
- Msi Natural Stone Tile