Shop All Natural Stone Tile
Msi
Tuscany Silver SAMPLE Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0141-SAM
Zoro # G805837655
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Tuscany Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0141-SAM
- Zoro # G805837655
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Tuscany Silver |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor |
Package qty | 1 Sample |
Description
MS International Tuscany Silver Tumbled Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of silver and gray that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 80 lb, 8 ft. Door, PK2 (SPGE-27X48-80)
- ABUS Abus: KEY BLANK 85/40KBR (ABS-90430)
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0101)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- MSI Marbella Diamond 11 In. X 12.6 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0270)
- MSI Carrara White Basketweave 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0439)
- MSI Carrara White SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0057-SAM)
- MSI Rustic Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0079)
- Msi Natural Stone Tile