Shop All Natural Stone Tile
Msi
Tuscany Scabas Pattern SAMPLE Tumbled Travertine Paver Kit
Mfr # ZOR-LSC-0125-SAM
Zoro # G905838279
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Finish Tumbled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0125-SAM
- Zoro # G905838279
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Tuscany Scabas |
Finish | Tumbled |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI Scabas Pattern Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of gold and yellow that create a subtle visual interest Each kit has a combation of rectangular and square tiles that combe to create a Versailles pattern. With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX5)
- SARGENT Sargent lock Case Elec FS 24V (8270-24V 26D)
- PHIFER WIRE 48 in W X 84 in L Aluminum Insect Screen Cloth (3001753)
- MSI Chiaro Crown Molding 2 in. x 12 in. Honed Engineered Stone Wall Tile, 20PK (ZOR-MD-0507)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- MSI Arabescato Carrara SAMPLE Honed And Beveled Marble Subway Tile (ZOR-NS-0035-SAM)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- MSI Gray Oak Split Face Ledger Panel 6 In. X 24 In. Marble Wall Tile, 6PK (ZOR-PNL-0037)
- MSI Bianco Dolomite Dotty 12.31 In. X 12.36 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0150)
- MSI Silver Travertine Splitface Mini Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0093-SAM)
- Msi Tile