Shop All Natural Stone Tile
Msi
Tuscany Riviera 12 in. X 24 in. Brushed Travertine Pool Coping
Mfr # ZOR-LSC-0088
Zoro # G104947260
original price:
$40.69
9% off
new price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30
- Width 30
- Size 30x30
- Material Travertine
- Color Tuscany Riviera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0088
- Zoro # G104947260
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 30 |
Width | 30 |
Size | 30x30 |
Height | 18 |
Details
Thickness | 18 |
Material | Travertine |
Color | Tuscany Riviera |
Finish | Honed |
Weight | 48.6 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
MSI Riviera 12 in. x 24 in. Brushed Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or doors. Ideal for poolside’s or step treads, these are durable and have various shades of gold and yellow that create a subtle visual interest With a bullnose on one long side, the tile provides various stall options that blend seamlessly to create a perfect settings NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic, Door Closer, Standard Duty (1RBV5)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KALFSTS)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- ZORO SELECT FFKM O-Ring, Dash 214 (ZUSADC75214)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- MSI Tuscany Walnut 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0018)
- MSI Carrara White Hexagon 12 In. X 12 In. Polished Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0437)
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- MSI Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0053-SAM)
- MSI Cosmic Black Splitface Ledger Panel "6 X 18" "L"Corner Marble Wall Tile, 6PK (ZOR-PNL-0023)
- MSI Sage Green Splitface Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0127)
- Msi Natural Stone Tile