Shop All Natural Stone Tile
Msi
Tuscany Porcelain Pattern 16 Sq. Ft. Tumbled Travertine Paver Kits
Mfr # ZOR-LSC-0121
Zoro # G304947053
original price:
$1,191.99
14% off
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,021.99
Free 30-Day Returns
Key Features
- Length 40
- Width 36
- Material Travertine
- Color Tuscany Porcini
- Finish Tumbled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0121
- Zoro # G304947053
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 40 |
Width | 36 |
Size | 36x40 |
Height | 29 |
Details
Thickness | 29 |
Material | Travertine |
Color | Tuscany Porcini |
Finish | Tumbled |
Weight | 2400 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 160 Sq. ft |
Description
The MSI Porcelain Travertine Tumbled Paver Kits feature an artful arrangement of tumbled Travertine pavers square, rectangular, large and small shapes. The kit helps you create an elegant, eye-catching pattern that complements your home's exinterior. inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 160 lb, 8 ft. Door, PK2 (SPGE-27X48-160)
- AMERIMAX HOME PRODUCTS 2 WHT Square Downspout (T0583)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- MSI Tuscany Porcelain 8 in. X 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0123)
- MSI Tuscany Porcelain 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0122)
- MSI Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142-SAM)
- MSI Azula Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0263-SAM)
- MSI Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile (ZOR-NS-0089-SAM)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- MSI Canyon Creek Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0053-SAM)
- Msi Tile