Shop All Natural Stone Tile
Msi
Tuscany Porcelain 8 in. X 8 in. Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0123
Zoro # G704947097
original price:
$4.19
16% off
new price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Material Travertine
- Color Tuscany Porcini
- Finish Tumbled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0123
- Zoro # G704947097
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 8 |
Width | 8 |
Size | 8x8 |
Height | 1.18 |
Details
Thickness | 1.18 |
Material | Travertine |
Color | Tuscany Porcini |
Finish | Tumbled |
Weight | 6.66 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 0.44 Sq. ft |
Description
MSI Porcelain 8 in. x 8 in. Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of warm creams, and soft salmon tones that create a subtle visual interest With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Different Padlock Laminated Steel 44mm High Security Long SHKL (172-44002)
- YALE Knob Lockset, Mechanical, Passage, Grd. 2 (CA4601 x 630)
- PRIME-LINE White Aluminum 5/16 in. W X 3/4 in. L Screen Frame Kit 1 pk (PL7814)
- KABA ILCO Key Blank, Brass, Type VR7, 4 Pin, PK10 (VR91AR-VR7)
- MSI Tuscany Porcelain Pattern 16 Sq. Ft. Tumbled Travertine Paver Kits (ZOR-LSC-0121)
- MSI Tuscany Porcelain 16 in. X 24 in. Tumbled Travertine Paver Tile (ZOR-LSC-0122)
- MSI Tuscany Porcelain 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0087)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Alpine White 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0542)
- MSI Arctic White Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0051-SAM)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- Msi Natural Stone Tile