Shop All Natural Stone Tile
Msi
Tuscany Classic SAMPLE Honed Travertine Floor And Wall Tile
Mfr # ZOR-NS-0089-SAM
Zoro # G805838256
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Tuscany Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0089-SAM
- Zoro # G805838256
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Tuscany Classic |
Finish | Honed Filled |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Tuscany Classic Honed-Filled Travertine Wall and Floor Tile features a rustic finishing to present a personalized unique look for your home. This larger tile features beiges and browns with high variations with a honed filled finishing These tiles are designed for various installation options like residential interior floors, commercial and residential walls and backsplash projects NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP23775128195)
- EKENA MILLWORK 6"W x 8"D x 12"H Hestia Corbel (COR08X06X12HE)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 328, PK50 (ZUSAH70328)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone (ZOR-PNL-0008)
- MSI Arctic White Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0050)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- MSI Arabescato Venato White SAMPLE Herringbone Honed Marble Mosaic Tile (ZOR-MD-0380-SAM)
- MSI Arctic White Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0051)
- MSI Golden White Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0059)
- MSI Tuscany Scabas Splitface Ledger Corner SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0091-SAM)
- Msi Natural Stone Tile