Shop All Natural Stone Tile
Msi
Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0088
Zoro # G004947216
product price: $36.49
/pk 10, $3.65/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 5
- Size 12x12
- Material Travertine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0088
- Zoro # G004947216
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 12 |
Size | 12x12 |
Height | 5 |
Details
Thickness | 5 |
Material | Travertine |
Color | Tuscany Classic |
Finish | Honed |
Weight | 55 |
Application | Floor & Wall |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
MSI's Tuscany Classic 12 in. x 12 in. Honed-Filled Travertine Wall and Floor Tile features a rustic finishing to present a personalized unique look for your home. This larger tile features beiges and browns with high variations with a honed filled finishing These tiles are designed for various installation options like residential interior floors, commercial and residential walls and backsplash projects NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LS-12 - Set Screws For Mortise Locks, PK 10 (MJR-LS-12)
- ZORO SELECT O-Ring, Buna N, Dash 309, 7/16, 0.832, PK10 (U38805.018.0043)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-RH)
- ABUS Combination Padlock, Side, Black/Silver (145/20 Black)
- MSI Copen Snow Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0004)
- MSI Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK (ZOR-PNL-0122)
- MSI Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0015-SAM)
- MSI Calacatta Cressa Honed SAMPLE Marble Subway Tile In White (ZOR-NS-0055-SAM)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- MSI Alaska Gray Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0014-SAM)
- Msi Tile