Shop All Natural Stone Tile
Msi
Tuscany Beige SAMPLE Honed Travertine Soft Edge Pool Coping
Mfr # ZOR-LSC-0015-SAM
Zoro # G505837252
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
Limit 3 per order
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Travertine
- Color Tuscany Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0015-SAM
- Zoro # G505837252
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Travertine |
Color | Tuscany Beige |
Finish | Honed & Tumbled |
Weight | 2.9 |
Application | Pool |
Package qty | 1 Sample |
Description
Tuscany Beige Pool Copings are crafted from natural travertine and feature soft beiges and creams. The bull nose finish allows for a smooth edge to grab while in the pool or spa. In addition, these pool copings can be used to cap stairs, planter boxes, and other architectural features. Complements a wide array of other natural stone materials to create an inviting outdoor space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Spring Door Stop, Vintage Bronze (DS3 11P)
- DORMAKABA Deadbolt, QDB2, Satin Chrome, Medium-Duty (QDB285626S4DBS)
- OEM NEW: Acura TL (2009-2014) 4-Button Smart Key / PN: 72147-TK4-A81 / M3N5WY8145 (Driver 2) (OEM) (RSK-ACU-8145-2)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- MSI Greecian White SAMPLE Polished Marble Floor And Wall Tile (ZOR-MD-T-0100-SAM)
- MSI Neptune 3D SAMPLE Honed Basalt Mesh-Mounted Mosaic Tile (ZOR-MD-0434-SAM)
- MSI Alaska Gray Splitface Ledger Panel SAMPLE Natural Marble Wall Tile (ZOR-PNL-0014-SAM)
- MSI Greecian White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0118-SAM)
- MSI Golden White 12 In. X 24 In. Gauged Quartzite Floor And Wall Tile, 5PK (ZOR-NS-0007)
- MSI Roman Beige Ledger "L" Corner SAMPLE Splitface Travertine Wall Tile (ZOR-PNL-0139-SAM)
- MSI Carrara White Basketweave 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0439)
- Msi Tile