Shop All Natural Stone Tile
Msi
Tuscany Beige 16 Sq. Ft Pattern Tumbled Travertine Paver Kit
Mfr # ZOR-LSC-0117
Zoro # G204947214
original price:
$1,167.99
23% off
new price: $888.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Length 42
- Width 42
- Material Travertine
- Color Tuscany Beige
- Finish Tumbled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0117
- Zoro # G204947214
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 42 |
Width | 42 |
Size | 42x42 |
Height | 30 |
Details
Thickness | 30 |
Material | Travertine |
Color | Tuscany Beige |
Finish | Tumbled |
Weight | 2400 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 160 Sq. ft |
Description
MSI Tuscany Beige Pattern Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty to your patio or walkway Ideal for door or outdoor applications, these natural stone pavers are durable and have various shades of beige that create a subtle visual interest Each kit has a combation of rectangular and square tiles that combine to create a Versailles pattern. With a tumbled finishing, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Polished Chrome Double Prong Ceiling Mounted Hook (YD20-156PC)
- MSI Tuscany Beige 12 in. X 24 in. Honed Travertine Double Bullnose Pool Coping (ZOR-LSC-0085)
- MSI Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- MSI Golden White Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0059-SAM)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- MSI Arabescato Venato White 11.73 In X 12 In. Hexagon Honed Marble Mosaic Tile, 10PK (ZOR-MD-0381)
- MSI Premium Black SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0072-SAM)
- Msi Natural Stone Tile