Shop All Natural Stone Tile
Msi
Tuscany Beige 16 In. X 24 In. Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0059
Zoro # G504411934
original price:
$22.29
20% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tuscany Beige
- Package qty 1
- Coverage Area 2.67 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0059
- Zoro # G504411934
- Country of Origin Turkey
- Category Natural Stone Tile
Details
Color | Tuscany Beige |
Package qty | 1 |
Coverage Area | 2.67 Sq. ft |
Description
MSI’s Tuscany Beige 16 in. x 24 in. Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of beige that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04800421500S (C04800421500S)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- ILCO Ilco: HOOKBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-3-NH-SINGLE-628-313)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- MSI Montauk Blue 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0022)
- MSI Multi Classic 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0012)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- MSI Tuscany Classic 12 In. X 24 In. Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0074)
- MSI Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK (ZOR-PNL-0124)
- MSI Gold Green SAMPLE Honed Quartzite Floor And Wall Tile (ZOR-NS-0010-SAM)
- Msi Natural Stone Tile