Shop All Natural Stone Tile
Msi
Tuscany Beige 16 In. X 16 In. Tumbled Travertine Paver Tile
Mfr # ZOR-LSC-0058
Zoro # G604411889
original price:
$13.85
19% off
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tuscany Beige
- Package qty 1
- Coverage Area 1.78 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0058
- Zoro # G604411889
- Country of Origin Turkey
- Category Natural Stone Tile
Details
Color | Tuscany Beige |
Package qty | 1 |
Coverage Area | 1.78 Sq. ft |
Description
MSI’s Tuscany Beige 16 in. x 16 in. Tumbled Travertine Pavers are natural stone that add timeless Tuscan beauty into your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of beige that create a subtle visual interest. With a tumbled finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4"x4" Zinc Plated Steel Corner Brace (9217)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44432)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- MSI Montauk Black SAMPLE Honed Slate Floor And Wall Tile (ZOR-NS-0083-SAM)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone Corner (ZOR-PNL-0108)
- MSI White Oak Split Face Ledger Corner SAMPLE Multi-finishing Marble Wall Tile (ZOR-PNL-0120-SAM)
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- MSI Montauk Blue 12" X 24" Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0023)
- MSI White Oak Splitface Ledger Corner SAMPLE Natural Marble Wall Tile (ZOR-PNL-0118-SAM)
- Msi Natural Stone Tile