Shop All Natural Stone Tile
Msi
Tuscany Beige 12 in. X 24 in. Honed Travertine Pool Coping
Mfr # ZOR-LSC-0084
Zoro # G204947245
original price:
$24.85
8% off
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Material Travertine
- Color Tuscany Beige
- Finish Honed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0084
- Zoro # G204947245
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 1.18 |
Details
Thickness | 1.18 |
Material | Travertine |
Color | Tuscany Beige |
Finish | Honed |
Weight | 30 |
Application | Floor & Wall |
Package qty | 1 |
Coverage Area | 2 Sq. ft |
Description
MSI Tuscany Beige 12 in. x 24 in. Honed unfilled Travertine Pool Copings add a timeless Tuscan beauty for your surroundings, outdoors or doors. Ideal for poolside’s or step treads, these are durable and have various shades of beige that create a subtle visual interest With a bullnose on one long side, the tile provides various stall options that blend seamlessly to create a perfect settings NOTE: Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pits that are often filled The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure All natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sectional Garage Door Hinge, Steel (1RBW6)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- DELTANA White Door and Butt Hinge (S44R5BKUSPW-S)
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- MSI Tuscany Beige 16 in. x 24 in. Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- MSI Tuscany Beige 8 in. X 16 in. Tumbled Travertine Paver Tile (ZOR-LSC-0119)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0004-SAM)
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- MSI Mix River Rock SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0443-SAM)
- MSI White Oak 3D Mini Ledger Panel 4.5 in. X 16 in. Honed Marble Wall Tile, 10PK (ZOR-PNL-0117)
- Msi Tile