Shop All Porcelain Tile
Msi
Trevi Silver 24 In. X 24 In. Matte Porcelain Paver Floor Tile, 2PK
Mfr # ZOR-PT-0632
Zoro # G205849197
original price:
$77.69
32% off
new price: $52.25
/pk 2, $26.13/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 4
- Material Porcelain
- Color Gray-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0632
- Zoro # G205849197
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Height | 4 |
Details
Thickness | 4 |
Material | Porcelain |
Color | Gray-Light |
Finish | Matte |
Weight | 76.00 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 8 Sq. ft |
Description
MSI's Trevi Silver 24 in. x 24 in. Premium Paver Gray Light background with flecks of gray and white for a modern take on a timeless classic. Use them to beautiful floors, patios, pool decks, walkways and other features throughout residential and commercial properties. Unapologetically elegant, Arterra Porcelain Pavers are also impressively durable, frost and stain resistant and they don't require sealing. Arterra offers high slip-resistance and even in hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, Arterra pavers can be set on grass, sand set or installed with mortar over a concrete bed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-545)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- NORTON DOOR CONTROLS 770111689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111689)
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200KWKA625)
- MSI Soreno Grigio 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0623)
- MSI Eden Calacatta 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0618)
- MSI Lucas Canitia 12 In. X 48 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0040)
- MSI White And Gray Mod Petal Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK (ZOR-MD-0580)
- MSI Dimensions Concrete 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0210)
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- ANDOVA TILES ANDOVA TILES CHOCOLAT Brick Porcelain Mosaic Wall Tile (ANDCHO314)
- Msi Tile