Shop All Vinyl Flooring
Msi
Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0184
Zoro # G004414671
product price: $58.29
/pk 10, $5.83/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0184
- Zoro # G004414671
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | WHITE OCEAN |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 19.37 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
The MSI’s White Ocean rigidcore lvt offers the elegance of natural stone in an affordable, easy-care, 100% waterproof luxury vinyl tile. with its long, linear striations and muted gray and griege tones, this marble look tile gives your project a sense of sophistication that's always on trend. it's suitable for any grade level and multiple applications, so you can use it throughout your home to create a cohesive aesthetic. from the main living area to the master bath and beyond, this kid and pet proof lvt flooring stands up to heavy traffic while also being slipesistant and quiet under foot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hat And Coat Hook Chrome (N273-516)
- USA INDUSTRIALS EPDM O-Ring - Dash 235, PK 5 (ZUSAE70235)
- MIDWEST FASTENER 1/2" x 7/8" x .065" x 7/8" Steel Compression Springs 1 12PK (18642)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Trecento Calacatta Serra 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0179)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Fauna 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0096)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0110P)
- DALTILE Daltile Cyrose Coastal Grey 6 in. x 48 in. Glue Down Luxury Vinyl Flooring, 27PK (CY31648GD1P)
- Msi Vinyl Flooring