Shop All Vinyl Flooring
Msi
Trecento Quarzo Taj SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0183-SAM
Zoro # G305838558
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0183-SAM
- Zoro # G305838558
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | QUARZO TAJ |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 1 Sample |
Description
Quarzo Taj luxury vinyl tile delivers the elegance of natural stone to the bedroom, living room, kitchen, bathroom, and beyond in an affordable, low-maintenance, 100% waterproof vinyl flooring. its ivory backdrop and soft gray veining provide a natural marble look tile that adds refined splendor to a space. suitable for any grade level and multiple applications, quarzo taj is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. . in addition, it is scratch, stain, and dent resistant, as well as slipesistant and quiet underfoot, so you can enjoy your stunning space for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- SECURITRON Access Control Keypad, 59 User Code (DK-26SS)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 5ft Roll - Dark Gray (03-165)
- MSI Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0181-SAM)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- MSI Prescott Grayton 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0161P)
- MSI Linen Loggia 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0224)
- MSI Woodhills Chestnut Heights Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0104-SAM)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- Msi Flooring