Shop All Vinyl Flooring
Msi
Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0183
Zoro # G304414784
product price: $63.39
/pk 10, $6.34/ea
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0183
- Zoro # G304414784
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | QUARZO TAJ |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 20.03 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
Quarzo Taj luxury vinyl tile delivers the elegance of natural stone to the bedroom, living room, kitchen, bathroom, and beyond in an affordable, low-maintenance, 100% waterproof vinyl flooring. its ivory backdrop and soft gray veining provide a natural marble look tile that adds refined splendor to a space. suitable for any grade level and multiple applications, quarzo taj is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. the tile is available in 12" x24" and 18" x36" sizes for design flexibility. in addition, it is scratch, stain, and dent resistant, as well as slipesistant and quiet underfoot, so you can enjoy your stunning space for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 12 ft Roll - Black (03-211)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 3 lb. (1XMU1)
- HARDWARE RESOURCES Wooden Tray Divider (TD3)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Glenridge Reclaimed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0110)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- MSI Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0119P)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Nero Marquina 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Tiles, 54PK (TC-606PLT)
- Msi Vinyl Flooring