Shop All Vinyl Flooring
Msi
Trecento Mountains Gray SAMPLE Luxury Vinyl Tile Flooring
Mfr # ZOR-LVR-0182-SAM
Zoro # G505838617
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0182-SAM
- Zoro # G505838617
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | MOUNTAINS GRAY |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 1 Sample |
Description
Achieve a seamless authentic wood look with the Trecento Mountains Gray luxury vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistan. it retains elegance with subtle gray tones that lend pattern to your space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, White, Flat, 2"W X 96"H (CG-20-8-301)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-R-626)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 7-5/8in.L (35HV60)
- MSI Woodhills Aura Gold Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0101P)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Xl Prescott Boswell 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140P)
- MSI Ashton Loton Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0111-SAM)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 550PK (ZOR-LVR-0231P)
- MSI Trecento Calacatta Venosa Gold 12.32 In W X 24.29 In L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0180P)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Carrera Marble, 20 Pack (FTVMA45020)
- Msi Vinyl Flooring