Shop All Vinyl Flooring
Msi
Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0181
Zoro # G904414870
product price: $60.69
/pk 10, $6.07/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12.32x24.29
- Length 24.29
- Height 12.32
- Thickness 12.32
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0181
- Zoro # G904414870
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 12.32x24.29 |
Length | 24.29 |
Height | 12.32 |
Width | 12.32 |
Details
Thickness | 12.32 |
Color | CARRARA AVELL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 20.03 Sq. ft |
Weight | 35 |
Application | On Grade (Ground Level) |
Collection | Trecento |
Package qty | 10 |
Description
A cool white background finely laced with silvery gray veins underscores the chic, sophisticated appearance of Carrara Avell luxury vinyl tile. this waterproof vinyl flooring offers the magnificence of natural stone but the durability and affordability of lvt. for added design flexibility, it is available in 12" x24" and 18" x36" sizes. the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. carrara avell is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. it features a patented locking system for ease of installation. add some glamour to the bedroom, bathroom, kitchen, hallway, living room, and beyond.. Trecento Carrara Avell 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002424)
- STRYBUC 42in Ultra Lift Balance 50Lbs (88L-42S50)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- MSI Premium Black Mini Splitface Ledger Corner 4.5 in. X 9 in. Natural Slate Wall Tile, 8PK (ZOR-PNL-0135)
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Cyrus Walnut Waves SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0141-SAM)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK (ZOR-LVR-0178P)
- MSI Kingsdown Gray 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0150)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Black (03-211)
- Msi Flooring